Dixon Valve & Coupling
B31W-G150100P
SUPERSEDED TO DIXO_B31W-G150100P, MTRL - 103710309
Item #101931335
-
Prop 65
- 1 1/2" to 1" Tube O.D.
- 304 Stainless Steel
- Sanitary Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Material | 304 Stainless Steel |
| Length | 2 in |
| Tube O.D. | 1 1/2 in, 1 in |
| Wall Thickness | 0.065 in |
| Weight | 0.13 LB |
-
Prop 65

