Dixon Valve & Coupling
B31W-G150100U
304 Stainless Steel 1 1/2 x 1 in Unpolished Concentric Weld Reducer
Item #101933060
-
Prop 65
- 1 1/2 x 1 in Tube Outer Diameter
- 304 Stainless Steel Material
- Weld x Weld Connection
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Material | 304 Stainless Steel |
| Connection | Weld x Weld |
| Fitting Type | Reducer |
| Tube O.D. | 1 1/2 x 1 in |
| Shape | Reducer |
| Finish | Unpolished |
| Wall Thickness | 0.07 in |
| Weight | 0.139 LB |
-
Prop 65

