Dixon Valve & Coupling
B31W-G200100P
304 Stainless Steel 2 x 1 in Polished Concentric Weld Reducer
Item #101931908
-
Prop 65
- 2 x 1 in Tube Outer Diameter
- 304 Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Wall Thickness | 0.07 in |
| Material | 304 Stainless Steel |
| Finish | Polished |
| Tube O.D. | 2 x 1 in |
| Length | 4 in |
| Connection | Weld x Weld |
| Weight | 0.39 LB |
-
Prop 65

