Dixon Valve & Coupling
B31W-G200150P
304 Stainless Steel 2 x 1 1/2 in Polished Concentric Weld Reducer
Item #111724350
- 2 x 1 1/2 in Tube Outer Diameter
- 304 Stainless Steel Material
| Material | 304 Stainless Steel |
| Wall Thickness | 0.07 in |
| Finish | Polished |
| Connection | Weld x Weld |
| Tube O.D. | 2 x 1 1/2 in |
| Weight | 0.2 LB |
