Skip to content Skip to navigation menu
304 Stainless Steel 2-1/2 x 1 1/2 in Unpolished Concentric Weld Reducer

B31W-G250150U

304 Stainless Steel 2-1/2 x 1 1/2 in Unpolished Concentric Weld Reducer
Item #101920487
  • 2-1/2 x 1 1/2 in Tube Outer Diameter
  • 304 Stainless Steel Material
  • Weld x Weld Connection
304 Stainless Steel 2-1/2 x 1 1/2 in Unpolished Concentric Weld Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2-1/2 x 1 1/2 in Tube Outer Diameter
  • 304 Stainless Steel Material
  • Weld x Weld Connection

description

  • These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
Shape Reducer
Material 304 Stainless Steel
Tube O.D. 2-1/2 x 1 1/2 in
Connection Weld x Weld
Wall Thickness 0.07 in
Fitting Type Reducer
Finish Unpolished
Weight 0.459 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison