Dixon Valve & Coupling
B31W-G300150P
SUPERSEDED TO DIXO_B31W-G300150P, MTRL - 111600790
Item #101931336
-
Prop 65
- 3" to 1 1/2" Tube O.D.
- 304 Stainless Steel
- Sanitary Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Length | 6 in |
| Tube O.D. | 1 1/2 in, 3 in |
| Wall Thickness | 0.065 in |
| Material | 304 Stainless Steel |
| Weight | 0.89 LB |
-
Prop 65

