Dixon Valve & Coupling
B31W-G300200P
304 Stainless Steel 3 x 2 in Polished Concentric Weld Reducer
Item #106110530
- 3 x 2 in Tube Outer Diameter
- 304 Stainless Steel Material
| Tube O.D. | 3 x 2 in |
| Wall Thickness | 0.07 in |
| Finish | Polished |
| Material | 304 Stainless Steel |
| Connection | Weld x Weld |
| Weight | 0.58 LB |
