Dixon Valve & Coupling
B31W-G400150P
304 Stainless Steel 4 x 1 1/2 in Polished Concentric Weld Reducer
Item #114474076
- 4 x 1 1/2 in Tube Outer Diameter
- 304 Stainless Steel Material
| Tube O.D. | 4 x 1 1/2 in |
| Material | 304 Stainless Steel |
| Connection | Weld x Weld |
| Wall Thickness | 0.08 in |
| Finish | Polished |
| Weight | 2.025 LB |
