Dixon Valve & Coupling
B31W-G400250P
304 Stainless Steel 4 x 2 1/2 in Polished Concentric Weld Reducer
Item #113939605
- 4 x 2 1/2 in Tube Outer Diameter
- 304 Stainless Steel Material
| Tube O.D. | 4 x 2 1/2 in |
| Wall Thickness | 0.08 in |
| Finish | Polished |
| Material | 304 Stainless Steel |
| Connection | Weld x Weld |
| Weight | 1.29 LB |
