Dixon Valve & Coupling
B31W-G600300P
304 Stainless Steel 6 x 3 in Polished Concentric Weld Reducer
Item #101934502
-
Prop 65
- 6 x 3 in Tube Outer Diameter
- 304 Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Connection | Weld x Weld |
| Material | 304 Stainless Steel |
| Length | 5 1/2 in |
| Tube O.D. | 6 x 3 in |
| Finish | Polished |
| Wall Thickness | 0.11 in |
| Weight | 3.055 LB |
-
Prop 65

