Dixon Valve & Coupling
B31W-G600400P
304 Stainless Steel 6 x 4 in Polished Concentric Weld Reducer
Item #101931493
-
Prop 65
- 6 x 4 in Tube Outer Diameter
- 304 Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Length | 5 1/2 in |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.11 in |
| Connection | Weld x Weld |
| Finish | Polished |
| Tube O.D. | 6 x 4 in |
| Weight | 2.75 LB |
-
Prop 65

