Dixon Valve & Coupling
B31W-G600400U
SUPERSEDED TO DIXO_B31W-G600400U, MTRL - 103257549
Item #101931494
-
Prop 65
- 6" to 4" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Concentric Reducers
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Fitting Type | Reducer |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.109 in |
| Tube O.D. | 4 in, 6 in |
| Weight | 2.73 LB |
-
Prop 65

