Dixon Valve & Coupling
B31W-G800600P
SUPERSEDED TO DIXO_B31W-G800600P, MTRL - 110865084
Item #101797500
-
Prop 65
- 8" to 6" Tube O.D.
- 304 Stainless Steel
- Sanitary Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Length | 6 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 6 in, 8 in |
| Wall Thickness | 0.12 in |
| Weight | 8.0 LB |
-
Prop 65

