Dixon Valve & Coupling
B31W-G800600P
304 Stainless Steel 8 x 6 in Polished Concentric Weld Reducer
Item #110865084
- 8 x 6 in Tube Outer Diameter
- 304 Stainless Steel Material
| Material | 304 Stainless Steel |
| Finish | Polished |
| Connection | Weld x Weld |
| Tube O.D. | 8 x 6 in |
| Wall Thickness | 0.11 in |
| Weight | 0.05 LB |
