Dixon Valve & Coupling
B31W-G800600U
SUPERSEDED TO DIXO_B31W-G800600U, MTRL - 110690385
Item #101807179
-
Prop 65
- 8" to 6" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Concentric Reducers
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Fitting Type | Reducer |
| Tube O.D. | 6 in, 8 in |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.12 in |
| Weight | 4.8 LB |
-
Prop 65

