Dixon Valve & Coupling
B31W-R10050P
316L Stainless Steel 1 x 1/2 in Polished Concentric Weld Reducer
Item #101848049
-
Prop 65
- 1 x 1/2 in Tube Outer Diameter
- 316L Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Tube O.D. | 1 x 1/2 in |
| Connection | Weld x Weld |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.07 in |
| Length | 2 in |
| Finish | Polished |
| Weight | 0.071 LB |
-
Prop 65

