Dixon Valve & Coupling
B31W-R10075P
316L Stainless Steel 1 x 3/4 in Polished Concentric Weld Reducer
Item #112818882
- 1 x 3/4 in Tube Outer Diameter
- 316L Stainless Steel Material
| Material | 316L Stainless Steel |
| Wall Thickness | 0.07 in |
| Finish | Polished |
| Connection | Weld x Weld |
| Tube O.D. | 1 x 3/4 in |
| Weight | 0.0 LB |
