Dixon Valve & Coupling
B31W-R15075P
316L Stainless Steel 1 1/2 x 3/4 in Polished Concentric Weld Reducer
Item #105545218
-
Prop 65
- 1 1/2 x 3/4 in Tube Outer Diameter
- 316L Stainless Steel Material
- Weld x Weld Connection
| Shape | Reducer |
| Connection | Weld x Weld |
| Finish | Polished |
| Tube O.D. | 1 1/2 x 3/4 in |
| Wall Thickness | 0.07 in |
| Material | 316L Stainless Steel |
| Weight | 0.18 LB |
-
Prop 65

