Dixon Valve & Coupling
B31W-R15075U
316L Stainless Steel 1 1/2 x 3/4 in Unpolished Concentric Weld Reducer
Item #101797053
-
Prop 65
- 1 1/2 x 3/4 in Tube Outer Diameter
- 316L Stainless Steel Material
- Weld x Weld Connection
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Fitting Type | Reducer |
| Wall Thickness | 0.07 in |
| Material | 316L Stainless Steel |
| Shape | Reducer |
| Tube O.D. | 1 1/2 x 3/4 in |
| Connection | Weld x Weld |
| Finish | Unpolished |
| Weight | 0.2 LB |
-
Prop 65

