Dixon Valve & Coupling
B31W-R200150U
SUPERSEDED TO DIXO_B31W-R200150U, MTRL - 111218661
Item #101931571
-
Prop 65
- 2" to 1 1/2" Tube O.D.
- 316L Stainless
- Sanitary Weld Concentric Reducers
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Fitting Type | Reducer |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.065 in |
| Tube O.D. | 1 1/2 in, 2 in |
| Weight | 0.22 LB |
-
Prop 65

