Dixon Valve & Coupling
B31W-R300200P
SUPERSEDED TO DIXO_B31W-R300200P, MTRL - 113709399
Item #101932006
-
Prop 65
- 3" to 2" Tube O.D.
- 316L Stainless
- Sanitary Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Wall Thickness | 0.065 in |
| Length | 4 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in, 3 in |
| Weight | 0.61 LB |
-
Prop 65

