Dixon Valve & Coupling
B31W-R300200P
316L Stainless Steel 3 x 2 in Polished Concentric Weld Reducer
Item #113709399
- 3 x 2 in Tube Outer Diameter
- 316L Stainless Steel Material
| Tube O.D. | 3 x 2 in |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.07 in |
| Finish | Polished |
| Connection | Weld x Weld |
| Weight | 0.61 LB |
