Dixon Valve & Coupling
B31W-R300200U
SUPERSEDED TO DIXO_B31W-R300200U, MTRL - 110058219
Item #101920488
-
Prop 65
- 3" to 2" Tube O.D.
- 316L Stainless
- Sanitary Weld Concentric Reducers
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Fitting Type | Reducer |
| Tube O.D. | 2 in, 3 in |
| Wall Thickness | 0.065 in |
| Material | 316L Stainless Steel |
| Weight | 0.604 LB |
-
Prop 65

