Dixon Valve & Coupling
B31W-R300200U
316L Stainless Steel 3 x 2 in Unpolished Concentric Weld Reducer
Item #110058219
- 3 x 2 in Tube Outer Diameter
- 316L Stainless Steel Material
| Material | 316L Stainless Steel |
| Tube O.D. | 3 x 2 in |
| Finish | Unpolished |
| Connection | Weld x Weld |
| Wall Thickness | 0.07 in |
| Weight | 0.604 LB |
