Dixon Valve & Coupling
B31W-R300250U
316L Stainless Steel 3 x 2 1/2 in Unpolished Concentric Weld Reducer
Item #101932174
-
Prop 65
- 3 x 2 1/2 in Tube Outer Diameter
- 316L Stainless Steel Material
- Weld x Weld Connection
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Tube O.D. | 3 x 2 1/2 in |
| Finish | Unpolished |
| Fitting Type | Reducer |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.07 in |
| Connection | Weld x Weld |
| Shape | Reducer |
| Weight | 0.365 LB |
-
Prop 65

