Dixon Valve & Coupling
B31W-R400200P
316L Stainless Steel 4 x 2 in Polished Concentric Weld Reducer
Item #113694305
- 4 x 2 in Tube Outer Diameter
- 316L Stainless Steel Material
| Tube O.D. | 4 x 2 in |
| Connection | Weld x Weld |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.08 in |
| Finish | Polished |
| Weight | 2.23 LB |
