Dixon Valve & Coupling
B31W-R400250P
SUPERSEDED TO DIXO_B31W-R400250P, MTRL - 102708158
Item #101931641
-
Prop 65
- 4" to 2 1/2" Tube O.D.
- 316L Stainless
- Sanitary Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Length | 6 in |
| Wall Thickness | 0.083 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 1/2 in, 4 in |
| Weight | 1.285 LB |
-
Prop 65

