Dixon Valve & Coupling
B31W-R400300U
316L Stainless Steel 4 x 3 in Unpolished Concentric Weld Reducer
Item #101932263
-
Prop 65
- 4 x 3 in Tube Outer Diameter
- 316L Stainless Steel Material
- Weld x Weld Connection
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Connection | Weld x Weld |
| Material | 316L Stainless Steel |
| Fitting Type | Reducer |
| Wall Thickness | 0.08 in |
| Finish | Unpolished |
| Tube O.D. | 4 x 3 in |
| Shape | Reducer |
| Weight | 0.966 LB |
-
Prop 65

