Dixon Valve & Coupling
B31W-R600400P
316L Stainless Steel 6 x 4 in Polished Concentric Weld Reducer
Item #101932175
-
Prop 65
- 6 x 4 in Tube Outer Diameter
- 316L Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Tube O.D. | 6 x 4 in |
| Connection | Weld x Weld |
| Length | 5 1/2 in |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.11 in |
| Finish | Polished |
| Weight | 3.28 LB |
-
Prop 65

