Dixon Valve & Coupling
B31W-R600400U
316L Stainless Steel 6 x 4 in Unpolished Concentric Weld Reducer
Item #101931642
-
Prop 65
- 6 x 4 in Tube Outer Diameter
- 316L Stainless Steel Material
- Weld x Weld Connection
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Fitting Type | Reducer |
| Wall Thickness | 0.11 in |
| Finish | Unpolished |
| Connection | Weld x Weld |
| Shape | Reducer |
| Material | 316L Stainless Steel |
| Tube O.D. | 6 x 4 in |
| Weight | 2.555 LB |
-
Prop 65

