Dixon Valve & Coupling
B31W-R800400P
Sanitary Polished Concentric Weld Reducer
Item #101797051
-
Prop 65
- 8" to 4" Tube O.D.
- 316L Stainless
- Sanitary Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Tube O.D. | 4 in, 8 in |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.12 in |
| Length | 6 in |
| Weight | 3.635 LB |
-
Prop 65

