Dixon Valve & Coupling
B31WMP-G200100
SUPERSEDED TO DIXO_B31WMP-G200100, MTRL - 112116776
Item #102043104
-
Prop 65
- 2" Clamp x 1" Tube O.D. Reducing Ferrule
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 1/2 in |
| I.D. | 0.87 in |
| Material | 304 Stainless Steel |
| O.D. | 1 in |
| Tube O.D. | 2 in |
| Weight | 0.29 LB |
-
Prop 65

