Dixon Valve & Coupling
B3214MP-R150100
SUPERSEDED TO DIXO_B3214MP-R150100, MTRL - 110802066
Item #103611577
-
Prop 65
- 1 1/2 Tube to 1 Tube
- Eccentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 3 in |
| End Size | 1 Tube, 1 1/2 Tube |
| Tube O.D. | 1 1/2 in, 1 in |
| Material | 316L Stainless Steel |
| Fitting Type | Eccentric Reducer |
| Weight | 0.418 LB |
-
Prop 65

