Dixon Valve & Coupling
B3214MP-R15050
SUPERSEDED TO DIXO_B3214MP-R15050, MTRL - 105963308
Item #102153388
-
Prop 65
- 1 1/2 Tube to 1/2 Tube
- Eccentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 5 in |
| Material | 316L Stainless Steel |
| End Size | 1/2 Tube, 1 1/2 Tube |
| Tube O.D. | 1 1/2 in, 1/2 in |
| Fitting Type | Eccentric Reducer |
| Weight | 0.355 LB |
-
Prop 65

