Dixon Valve & Coupling
B3214MP-R200150
SUPERSEDED TO DIXO_B3214MP-R200150, MTRL - 110802068
Item #103612539
-
Prop 65
- 2 Tube to 1 1/2 Tube
- Eccentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 3 in |
| End Size | 1 1/2 Tube, 2 Tube |
| Material | 316L Stainless Steel |
| Tube O.D. | 1 1/2 in, 2 in |
| Fitting Type | Eccentric Reducer |
| Weight | 0.41 LB |
-
Prop 65

