Dixon Valve & Coupling
B3214MP-R300150
SUPERSEDED TO DIXO_B3214MP-R300150, MTRL - 111187360
Item #103607166
-
Prop 65
- 3 Tube to 1 1/2 Tube
- Eccentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 1 1/2 in, 3 in |
| Length | 7 in |
| Fitting Type | Eccentric Reducer |
| Material | 316L Stainless Steel |
| End Size | 1 1/2 Tube, 3 Tube |
| Weight | 1.125 LB |
-
Prop 65

