Dixon Valve & Coupling
B3214MP-R300200
SUPERSEDED TO DIXO_B3214MP-R300200, MTRL - 111005978
Item #101941534
-
Prop 65
- 3 Tube to 2 Tube
- Eccentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 2 in, 3 in |
| Length | 5 in |
| Material | 316L Stainless Steel |
| Fitting Type | Eccentric Reducer |
| End Size | 2 Tube, 3 Tube |
| Weight | 1.43 LB |
-
Prop 65

