- 4 Tube to 1 1/2 Tube
- Eccentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 11 1/8 in |
| Tube O.D. | 1 1/2 in, 4 in |
| Material | 316L Stainless Steel |
| Fitting Type | Eccentric Reducer |
| End Size | 1 1/2 Tube, 4 Tube |
| Weight | 2.22 LB |
-
Prop 65


