Dixon Valve & Coupling
B3214MP-R400250
SUPERSEDED TO DIXO_B3214MP-R400250, MTRL - 110637280
Item #103604437
-
Prop 65
- 4 Tube to 2 1/2 Tube
- Eccentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Eccentric Reducer |
| Tube O.D. | 2 1/2 in, 4 in |
| Length | 7 1/8 in |
| End Size | 2 1/2 Tube, 4 Tube |
| Material | 316L Stainless Steel |
| Weight | 1.88 LB |
-
Prop 65

