Dixon Valve & Coupling
B32M-G1000600
Sanitary Clamp x Buttweld Eccentric Reducer
Item #103761048
-
Prop 65
- 10" to 6" Tube O.D.
- 304 Stainless Steel
- Sanitary Clamp x Buttweld Eccentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Tube O.D. | 10 in, 6 in |
| Material | 304 Stainless Steel |
| Weight | 12.0 LB |
-
Prop 65

