Skip to content Skip to navigation menu
Dixon Valve & CouplingB32M-G400250

B32M-G400250

Sanitary Clamp x Buttweld Eccentric Reducer
Item #103727284
  • 4" to 2 1/2" Tube O.D.
  • 304 Stainless Steel
  • Sanitary Clamp x Buttweld Eccentric Reducer
Dixon Valve & CouplingB32M-G400250
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4" to 2 1/2" Tube O.D.
  • 304 Stainless Steel
  • Sanitary Clamp x Buttweld Eccentric Reducer

description

  • These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.

applications

  • Dairy
  • Food
  • Beverage
  • Pharmaceutical
  • Cosmetics

compliances

  • 0
Material 304 Stainless Steel
Tube O.D. 2 1/2 in, 4 in
Weight 4.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison