Skip to content Skip to navigation menu
Dixon Valve & CouplingB32M-R300100

B32M-R300100

Sanitary Clamp x Buttweld Eccentric Reducer
Item #103761049
  • 3" to 1" Tube O.D.
  • 316L Stainless
  • Sanitary Clamp x Buttweld Eccentric Reducer
Dixon Valve & CouplingB32M-R300100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3" to 1" Tube O.D.
  • 316L Stainless
  • Sanitary Clamp x Buttweld Eccentric Reducer

description

  • These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.

applications

  • Dairy
  • Food
  • Beverage
  • Pharmaceutical
  • Cosmetics

compliances

  • 0
Material 316L Stainless Steel
Tube O.D. 1 in, 3 in
Weight 1.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison