- 10" to 6" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Eccentric Reducers
| Material | 304 Stainless Steel |
| Wall Thickness | 0.109 in |
| Fitting Type | Reducer |
| Tube O.D. | 10 in, 6 in |
| Weight | 12.0 LB |
-
Prop 65
| Material | 304 Stainless Steel |
| Wall Thickness | 0.109 in |
| Fitting Type | Reducer |
| Tube O.D. | 10 in, 6 in |
| Weight | 12.0 LB |
Prop 65