Dixon Valve & Coupling
B32W-G200100U
304 Stainless Steel 2 x 1 in Unpolished Eccentric Weld Reducer
Item #103603187
-
Prop 65
- 2 x 1 in Tube Outer Diameter
- 304 Stainless Steel Material
- Weld x Weld Connection
| Connection | Weld x Weld |
| Finish | Unpolished |
| Fitting Type | Reducer |
| Shape | Reducer |
| Wall Thickness | 0.07 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 x 1 in |
| Weight | 0.42 LB |
-
Prop 65

