Dixon Valve & Coupling
B32W-G200150P
304 Stainless Steel 2 x 1 1/2 in Polished Eccentric Weld Reducer
Item #103584402
-
Prop 65
- 2 x 1 1/2 in Tube Outer Diameter
- 304 Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Finish | Polished |
| Tube O.D. | 2 x 1 1/2 in |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.07 in |
| Connection | Weld x Weld |
| Length | 2 in |
| Weight | 0.2 LB |
-
Prop 65

