Dixon Valve & Coupling
B32W-G250200U
304 Stainless Steel 2 1/2 x 2 in Unpolished Eccentric Weld Reducer
Item #103584403
-
Prop 65
- 2 1/2 x 2 in Tube Outer Diameter
- 304 Stainless Steel Material
- Weld x Weld Connection
| Wall Thickness | 0.07 in |
| Material | 304 Stainless Steel |
| Fitting Type | Reducer |
| Shape | Reducer |
| Connection | Weld x Weld |
| Tube O.D. | 2 1/2 x 2 in |
| Finish | Unpolished |
| Weight | 0.293 LB |
-
Prop 65

