Dixon Valve & Coupling
B32W-G300250U
304 Stainless Steel 3 x 2 1/2 in Unpolished Eccentric Weld Reducer
Item #103610717
-
Prop 65
- 3 x 2 1/2 in Tube Outer Diameter
- 304 Stainless Steel Material
- Weld x Weld Connection
| Tube O.D. | 3 x 2 1/2 in |
| Connection | Weld x Weld |
| Shape | Reducer |
| Finish | Unpolished |
| Material | 304 Stainless Steel |
| Fitting Type | Reducer |
| Wall Thickness | 0.07 in |
| Weight | 0.915 LB |
-
Prop 65

