- 4" to 1 1/2" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Eccentric Reducers
| Wall Thickness | 0.083 in |
| Fitting Type | Reducer |
| Tube O.D. | 1 1/2 in, 4 in |
| Material | 304 Stainless Steel |
| Weight | 3.0 LB |
-
Prop 65
| Wall Thickness | 0.083 in |
| Fitting Type | Reducer |
| Tube O.D. | 1 1/2 in, 4 in |
| Material | 304 Stainless Steel |
| Weight | 3.0 LB |
Prop 65