Dixon Valve & Coupling
B32W-G400300U
304 Stainless Steel 4 x 3 in Unpolished Eccentric Weld Reducer
Item #103610718
-
Prop 65
- 4 x 3 in Tube Outer Diameter
- 304 Stainless Steel Material
- Weld x Weld Connection
| Connection | Weld x Weld |
| Shape | Reducer |
| Tube O.D. | 4 x 3 in |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.08 in |
| Fitting Type | Reducer |
| Finish | Unpolished |
| Weight | 0.981 LB |
-
Prop 65

