Dixon Valve & Coupling
B32W-G600400U
SUPERSEDED TO DIXO_B32W-G600400U, MTRL - 114921700
Item #101933063
-
Prop 65
- 6" to 4" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Eccentric Reducers
| Fitting Type | Reducer |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.109 in |
| Tube O.D. | 4 in, 6 in |
| Weight | 2.634 LB |
-
Prop 65

